14 in L 2 in Cap. Chrome Vanadium Steel End Pipe Wrench

  • Mfr # 70167

  • Zoro # G4561779


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Jaw Capacity
2 in
Handle Material
Chrome Vanadium Steel
Handle Type
Straight
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70167
Zoro #
G4561779
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
14 in

Details

Item
End Pipe Wrench
Jaw Capacity
2 in
Handle Material
Chrome Vanadium Steel
Handle Type
Straight
Nonsparking
No
Jaw Material
Steel
Tether Style
Tether Ready
Weight
1.4 kg
Handle Color
Red
Corrosion Resistant
No
Ratcheting
No
Jaw Texture
Serrated
Finish
Natural
Insulated
No
Adjustment Type
Screw Mechanism
Adjustable
Manual
Non-Magnetic
No

Description

End Pipe Wrench, Chrome Vanadium Steel, Natural, Jaw Capacity 2 in, Serrated, Overall Length 14 in, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.