16 1/2 in L 1 1/2 in Cap. Steel Corner Pipe Wrench

  • Mfr # 70123

  • Zoro # G713324117


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 1/2 in
Jaw Capacity
1 1/2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70123
Zoro #
G713324117
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
16 1/2 in

Details

Item
Corner Pipe Wrench
Jaw Capacity
1 1/2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
Insulated
No
Ratcheting
No
Adjustable
Manual
Jaw Texture
Serrated
Non-Magnetic
No
Weight
3.38 lb
Finish
Natural
Tether Style
Not Tether Capable
Adjustment Type
Screw Mechanism
Corrosion Resistant
No
Jaw Material
Steel
Handle Color
Red

Description

Corner Pipe Wrench, Steel, Natural, Jaw Capacity 1 1/2 in, Serrated, Overall Length 16 1/2 in, Straight, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.