16 1/2 in L 1 1/2 in Cap. Steel Pipe Wrench

  • Mfr # 70111

  • Zoro # G7146625


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Overall Length
16 1/2 in
Jaw Capacity
1 1/2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70111
Zoro #
G7146625
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
16 1/2 in

Details

Item
Pipe Wrench
Jaw Capacity
1 1/2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
Finish
Natural
Weight
2.95 lb
Handle Color
Red
Jaw Material
Steel
Insulated
No
Adjustable
Manual
Adjustment Type
Screw Mechanism
Non-Magnetic
No
Corrosion Resistant
No
Jaw Texture
Serrated
Tether Style
Not Tether Capable
Ratcheting
No

Description

Pipe Wrench, Steel, Natural, Jaw Capacity 1 1/2 in, Serrated, Overall Length 16 1/2 in, Straight, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.