Zoro Homepage

18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench

  • Mfr # 70116

  • Zoro # G9180197


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70116
Zoro #
G9180197
UPC #
04004625701164
Country of Origin
Spain

Dimensions

Overall Length
18 in

Details

Item
Offset Pipe Wrench
Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Features
One Handed Corner Pipe; Extremely Light; High Strength Aluminum Alloy; Features Similar to Heavy Duty
Material
Steel
Standards
GGG-W-651, Type I, Class A
Insulated
No
Adjustment Type
Self-adjusting
Tether Style
Not Tether Capable
Non-Magnetic
No
Corrosion Resistant
No
Jaw Texture
Serrated
Finish
Natural
Adjustable
Manual

Description

Rothenberger's 70116 18 in. L 2 1/2 in. Cap. Aluminum Offset Pipe Wrench is a heavy-duty pipe wrench that is ideal for use on a wide range of tasks, from large to small. This offset pipe wrench has an alloy steel jaw capacity of 2 1/2 inches and features serrated jaws for a firm grip on your workpiece. The handle is made of aluminum and has an I-beam design, making it lightweight yet durable enough to withstand rigorous use. This offset pipe wrench can be used manually or with an adjustable ratchet head to provide better leverage when needed. Rothenberger's 70116 18 in L 2 1/2 in Cap Aluminum Offset Pipe Wrench is the heavy duty pipe wrench that will prove itself reliable time and again during your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.