18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench
Mfr # 70161
Zoro # G9180136
product price: $105.97
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70161
Zoro #
G9180136
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
18 in
Details
Item
Straight Pipe Wrench
Jaw Capacity
2 1/2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Features
Heavy Duty; Extremely Light; High Strength Aluminum Alloy; Wearing Parts Replaceable: Hook and Heel Jaw Can be Purchased Separately
Material
Steel
Standards
GGG-W-651, Type I, Class A
Finish
Natural
Jaw Texture
Serrated
Non-Magnetic
No
Corrosion Resistant
No
Tether Style
Not Tether Capable
Adjustment Type
Self-adjusting
Insulated
No
Adjustable
Manual
Description
When you need to grip and turn pipes, the Rothenberger 70161 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench is the tool for the job. It is a durable and versatile wrench that can be used with both steel and aluminum pipes. The pipe wrench has an overall length of 18 in., making it easy to reach those hard-to-reach areas. The jaw capacity is 2 1/2" and it has a manual adjustable jaw type. The alloy steel jaws are serrated, giving you a firm grip on whatever material you're working with. With its I-beam handle design, this straight pipe wrench provides superior strength and rigidity while maintaining lightweight portability. The Rothenberger Aluminum Straight Pipe Wrench is the right tool for your next project because of its durability and versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.