21 in L 2 in Cap. Steel Corner Pipe Wrench

  • Mfr # 70124

  • Zoro # G513324119


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 in
Jaw Capacity
2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70124
Zoro #
G513324119
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
21 in

Details

Item
Corner Pipe Wrench
Jaw Capacity
2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
Weight
5.53 lb
Finish
Natural
Jaw Material
Steel
Tether Style
Not Tether Capable
Handle Color
Red
Ratcheting
No
Corrosion Resistant
No
Non-Magnetic
No
Adjustable
Manual
Insulated
No
Adjustment Type
Screw Mechanism
Jaw Texture
Serrated

Description

Corner Pipe Wrench, Steel, Natural, Jaw Capacity 2 in, Serrated, Overall Length 21 in, Straight, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.