Zoro Homepage

21 in L 2 in Cap. Steel Pipe Wrench

  • Mfr # 70112

  • Zoro # G013324121


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 in
Jaw Capacity
2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70112
Zoro #
G013324121
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
21 in

Details

Item
Pipe Wrench
Jaw Capacity
2 in
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
Adjustment Type
Screw Mechanism
Jaw Material
Steel
Tether Style
Not Tether Capable
Corrosion Resistant
No
Insulated
No
Adjustable
Manual
Finish
Natural
Handle Color
Red
Jaw Texture
Serrated
Weight
5.29 lb
Ratcheting
No
Non-Magnetic
No

Description

Pipe Wrench, Steel, Natural, Jaw Capacity 2 in, Serrated, Overall Length 21 in, Straight, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.