24 in L 3 in Cap. Aluminum Straight Pipe Wrench
Mfr # 70162
Zoro # G9180109
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24 in
Jaw Capacity
3 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70162
Zoro #
G9180109
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
24 in
Details
Item
Straight Pipe Wrench
Jaw Capacity
3 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Material
Steel
Features
Heavy Duty; Extremely Light; High Strength Aluminum Alloy; Wearing Parts Replaceable: Hook and Heel Jaw Can be Purchased Separately
Jaw Material
Alloy Steel
Standards
GGG-W-651, Type I, Class A
Finish
Natural
Jaw Texture
Serrated
Non-Magnetic
No
Tether Style
Not Tether Capable
Adjustable
Manual
Corrosion Resistant
No
Insulated
No
Adjustment Type
Self-adjusting
Description
With a 24 in. length and 3 in. jaw capacity, the Rothenberger 70162 Straight Pipe Wrench is the perfect tool for heavy-duty work. The alloy steel jaws are serrated to give you an improved grip on pipe or tubing materials. This straight pipe wrench has a natural finish that resists corrosion and keeps your tool looking good as new. With its aluminum handle, this adjustable manual wrench is lightweight yet sturdy enough to do the job right. When it comes to working with heavy equipment, you need reliable tools like the Rothenberger 70162 Straight Pipe Wrench by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.