36 in L 5 in Cap. Aluminum Straight Pipe Wrench
Mfr # 70163
Zoro # G9180118
product price: $300.31
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Jaw Capacity
5 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70163
Zoro #
G9180118
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
36 in
Details
Item
Straight Pipe Wrench
Jaw Capacity
5 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Features
Heavy Duty; Extremely Light; High Strength Aluminum Alloy; Wearing Parts Replaceable: Hook and Heel Jaw Can be Purchased Separately
Standards
GGG-W-651, Type I, Class A
Material
Steel
Adjustable
Manual
Corrosion Resistant
No
Insulated
No
Finish
Natural
Non-Magnetic
No
Adjustment Type
Self-adjusting
Tether Style
Not Tether Capable
Jaw Texture
Serrated
Description
The Rothenberger 70163 36 in L 5 in Cap. Aluminum Straight Pipe Wrench is a high-quality pipe wrench that can be used to tighten or loosen pipes and fittings. The pipe wrench has an alloy steel jaw and aluminum handle, making it strong yet lightweight. With a self-adjusting mechanism, you can adjust the jaws without any tools. This manual adjustable pipe wrench has serrated jaws for better grip on pipes and fittings. The Rothenberger 5" Straight Pipe Wrench is just what you need when working with metal piping and plumbing equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.