Zoro Homepage

5 51/100 in L 2 in Cap. Steel Pipe Wrench Set

  • Mfr # 70130X

  • Zoro # G7585726


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 51/100 in
Jaw Capacity
2 in
Handle Material
Steel
Handle Type
Ergonomic
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70130X
Zoro #
G7585726
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
5 51/100 in

Details

Item
Pipe Wrench Set
Jaw Capacity
2 in
Handle Material
Steel
Handle Type
Ergonomic
Nonsparking
No
Weight
11 lb
Finish
Natural
Handle Color
Red
Jaw Material
Steel
Insulated
No
Non-Magnetic
No
Corrosion Resistant
No
Adjustment Type
Screw Mechanism
Tether Style
Not Tether Capable
Ratcheting
No
Jaw Texture
Serrated
Adjustable
Manual

Description

Rothenberger's 70130X Professional Pipe Wrench Set is a handy tool set that contains everything you need to work on pipes. These pipe wrenches are made of high-quality materials and offer exceptional performance. This Rothenberger pipe wrench set features a 2 in. jaw capacity and a 5 51/100 in. overall length, making it perfect for heavy-duty tasks. The ergonomic red steel handle ensures easy grip while the manual screw mechanism allows quick adjustment to different angles and positions. Each wrench has a natural finish that prevents corrosion from rusting or chipping during use, so they will look great even after long periods of use. You can trust Rothenberger's 70130X Professional Pipe Wrench Set to deliver the quality you need when working on tough jobs around your home or workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.