Zoro Homepage

6 in L 1 1/2 in Cap. Steel Pipe Wrench Set

  • Mfr # 70135X

  • Zoro # G7146598


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Jaw Capacity
1 1/2 in
Handle Material
Steel
Handle Type
Ergonomic
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70135X
Zoro #
G7146598
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
6 in

Details

Item
Pipe Wrench Set
Jaw Capacity
1 1/2 in
Handle Material
Steel
Handle Type
Ergonomic
Nonsparking
No
Weight
6.83 lb
Finish
Natural
Handle Color
Red
Jaw Material
Steel
Jaw Texture
Serrated
Adjustment Type
Screw Mechanism
Tether Style
Not Tether Capable
Non-Magnetic
No
Ratcheting
No
Corrosion Resistant
No
Adjustable
Manual
Insulated
No

Description

This Rothenberger 70135X Professional Pipe Wrench & Tube Cutter Set is a great tool kit for any job. This set of professional-grade tools will help you get the job done right. The Rothenberger 70135X comes with a 1 1/2 in. jaw capacity, making it ideal for larger jobs. It has an ergonomic steel handle that gives you control over the wrench while protecting your hands from getting injured during use. Its red steel handle also makes it easy to spot in case you misplace it or if someone else borrows it without asking first. The wrenches are 6 in. long and have a manual adjustment screw mechanism for increased convenience and ease of use. When dealing with large projects, having this Rothenberger 70135X Professional Pipe Wrench & Tube Cutter Set on hand is certainly going to be an advantage because you know you have all the necessary tools to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.