Zoro Homepage

8 in L 32 mm Cap. Steel Pipe Wrench

  • Mfr # 70150

  • Zoro # G4563556


product price: $37.99
/ea

Key Features

Overall Length
8 in
Jaw Capacity
32 mm
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70150
Zoro #
G4563556
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
8 in

Details

Item
Pipe Wrench
Jaw Capacity
32 mm
Handle Material
Steel
Handle Type
Straight
Nonsparking
No
Jaw Material
Steel
Weight
0.4 kg
Handle Color
Red
Tether Style
Tether Ready
Jaw Texture
Serrated
Corrosion Resistant
No
Non-Magnetic
No
Adjustable
Manual
Insulated
No
Finish
Natural
Ratcheting
No
Adjustment Type
Screw Mechanism

Description

Pipe Wrench, Steel, Natural, Jaw Capacity 32 mm, Serrated, Overall Length 8 in, Straight, Tether Ready, Insulated No, Non-Magnetic No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.