Zoro Homepage

Adjustable Wrench 12"

  • Mfr # 70444

  • Zoro # G7145566


product price: $41.39
/ea

Key Features

Overall Length
12 in
Finish
Chrome
Material
Chrome Vanadium Steel
Jaw Capacity
1 11/32 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70444
Zoro #
G7145566
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Item
Wrench
Finish
Chrome
Material
Chrome Vanadium Steel
Jaw Capacity
1 11/32 in
Nonsparking
No
Weight
1.46 lb
Handle Color
Grey
Measurement Type
SAE
Handle Type
Ergonomic
Head Type
Standard
Ratcheting
No
Jaw Material
Chrome Vanadium Steel
Locking Type
Automatic
Measuring Scale
No
Grip Style
Plain
Adjustable Wrench Type
Adjustable Wrench
Lockable
No
End Style
Hang Hole
Tether Style
Not Tether Capable
Non-Magnetic
No
Adjustment Type
Groove
Insulated
No
Corrosion Resistant
No
Jaw Texture
Smooth
Opening Type
Adjustable

Description

Adjustable Wrench, Chrome Vanadium Steel, Chrome, 12 in, Jaw Capacity 1 11/32 in, Plain, Ergonomic, Groove, Measuring Scale No, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.