Zoro Homepage

Adjustable Wrench 8"

  • Mfr # 70442

  • Zoro # G7145539


product price: $25.79
/ea

Key Features

Overall Length
8 in
Finish
Chrome
Material
Chrome Vanadium Steel
Jaw Capacity
1 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70442
Zoro #
G7145539
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Wrench
Finish
Chrome
Material
Chrome Vanadium Steel
Jaw Capacity
1 in
Nonsparking
No
Weight
0.49 lb
Handle Color
Grey
Measurement Type
SAE
Handle Type
Ergonomic
Head Type
Standard
Locking Type
Automatic
Lockable
No
Insulated
No
End Style
Hang Hole
Non-Magnetic
No
Ratcheting
No
Grip Style
Plain
Adjustable Wrench Type
Adjustable Wrench
Jaw Material
Chrome Vanadium Steel
Tether Style
Not Tether Capable
Corrosion Resistant
No
Measuring Scale
No
Adjustment Type
Groove
Jaw Texture
Smooth
Opening Type
Adjustable

Description

Adjustable Wrench, Chrome Vanadium Steel, Chrome, 8 in, Jaw Capacity 1 in, Plain, Ergonomic, Groove, Measuring Scale No, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.