Zoro Homepage

Automatic Die Head, Thread Type NPT

  • Mfr # 52500

  • Zoro # G9179935


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Features
Snap System Allows Fast Die Settings Under 3 sec
Threads per Inch
11 1/2, 14
Pipe Threading - Item
Threading Machine Die Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52500
Zoro #
G9179935
UPC #
767676911756
Country of Origin
Japan

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1/2 in

Details

Item
Automatic Die Head
Thread Type
NPT
Thread Direction
Right Hand
Features
Snap System Allows Fast Die Settings Under 3 sec
Threads per Inch
11 1/2, 14
Pipe Threading - Item
Threading Machine Die Head
Oil Through Head
Yes
Die Material/Type
High Speed Steel
Operation
Automatically Opens at Desired or Standard Thread Length, Depth of Thread Can Be Adjusted for Individual Sizes
For Use With Pipe Threader Series
SUPERTRONIC 2SE, SUPERTRONIC 4SE
Pipe Thread Type
NPT
Pipe Threading Product Grouping
Pipe Threading Die Heads
Nominal Conduit/Pipe
1/2" to 2"
Die Head Opening Type
Automatic
For Use With
63006, Mfr. No. 63004
Through-the-Head Oiling
Yes
Compatible Mfr. Model No.
00575, 63004, 63006
Compatible Thread Direction
Right Hand
Compatible Dies
89101, 89102
Die Head Type
Automatic Opening
Application
Pipe
Compatible Threader Type
Threading Machine
Die Material
High Speed Steel
Compatible Threader Series
Rhino, Supertronic
Head Opening Type
Self-Opening
Compatible Threader Mfr. Model No.
00575, 63004, 63006
Compatible Threader Manufacturer Part Number
00575, 63004, 63006
Compatible Manufacturer Part Number
00575, 63004, 63006

Description

Automatic Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 89101, 89102, Compatible Threader Type Threading Machine, Compatible Threader Series Rhino, Supertronic, Compatible Mfr. Model No. 00575, 63004, 63006, Through-the-Head Oiling Yes, Application Pipe, Die Head Type Automatic Opening, Die Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.