Zoro Homepage

Automatic Die Head, Thread Type NPT

  • Mfr # 56265

  • Zoro # G9179996


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Features
Die Head Accepts inR in Style Dies
Threads per Inch
11 1/2, 14
Operation
Automatically Opens at Desired or Standard Thread Length, Depth of Thread Can Be Adjusted for Individual Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56265
Zoro #
G9179996
UPC #
767676562651
Country of Origin
Japan

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in

Details

Item
Automatic Die Head
Thread Type
NPT
Thread Direction
Right Hand
Features
Die Head Accepts inR in Style Dies
Threads per Inch
11 1/2, 14
Operation
Automatically Opens at Desired or Standard Thread Length, Depth of Thread Can Be Adjusted for Individual Sizes
Pipe Threading Product Grouping
Pipe Threading Die Heads
Die Material/Type
High Speed Steel
Oil Through Head
Yes
Nominal Conduit/Pipe
1/2" to 2"
For Use With
Mfr. No. 63005
Die Head Opening Type
Automatic
For Use With Pipe Threader Series
ROPOWER 50R
Pipe Thread Type
NPT
Pipe Threading - Item
Threading Machine Die Head
Die Head Type
R Series
Through-the-Head Oiling
Yes
Compatible Threader Series
Ropower
Compatible Mfr. Model No.
00575, 63005
Compatible Threader Type
Threading Machine
Die Material
High Speed Steel
Compatible Thread Direction
Right Hand
Head Opening Type
Self-Opening
Compatible Dies
89162, 89163
Application
Pipe
Compatible Threader Manufacturer Part Number
00575, 63005
Compatible Threader Mfr. Model No.
00575, 63005
Compatible Manufacturer Part Number
00575, 63005

Description

Automatic Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 89162, 89163, Compatible Threader Type Threading Machine, Compatible Threader Series Ropower, Compatible Manufacturer Part Number 00575, 63005, Through-the-Head Oiling Yes, Application Pipe, Die Head Type R Series, Die Material High Speed Steel, Features Die Head Accepts inR in Style Dies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.