Zoro Homepage

Battery, 2 Ah, Li-Ion

  • Mfr # 1000001652

  • Zoro # G7796701


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Li-ion
Voltage
18 V
For Use With
60PY47, 60PY48, 60PY49
Overall Height
12 1/8 cm
Cordless Tool Kit Contents
(1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001652
Zoro #
G7796701
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
12 1/8 cm
Overall Length
4 3/4 cm
Overall Width
8 1/8 cm

Details

Battery Capacity
2 Ah
Battery Chemistry
Li-ion
Voltage
18 V
For Use With
60PY47, 60PY48, 60PY49
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
Yes
Charger Included
Yes
Terminal Type
Recessed Contact
Wireless Tool Tracking
No
Charger Input Voltage
120V AC
Battery Series
CAS
Item
Battery
Number of Batteries Included
1
Number of Cells
5
Weight
0.5 kg
Charger Model
No
Included Charger
No
Charger Replacement
60RA11

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 5, Overall Height 12 1/8 cm, Overall Length 4 3/4 cm, Overall Width 8 1/8 cm, Weight 0.5 kg, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.