Zoro Homepage

Battery, 4 Ah, Li-Ion

  • Mfr # 1000001653

  • Zoro # G7796981


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Wireless Tool Tracking
No
Automatic Shut-Off
Yes
Voltage
18 V
Overall Width
8 1/8 cm
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001653
Zoro #
G7796981
UPC #
4004625407202
Country of Origin
Germany

Dimensions

Overall Width
8 1/8 cm
Overall Length
6 3/4 cm
Overall Height
12 1/8 cm

Details

Wireless Tool Tracking
No
Automatic Shut-Off
Yes
Voltage
18 V
Battery Capacity
4 Ah
Number of Batteries Included
1
Battery Series
CAS
Number of Cells
5
Charger Included
Yes
Weight
0.7 kg
For Use With
60PY47, 60PY48, 60PY49
Charger Input Voltage
120V AC
Item
Battery
Terminal Type
Recessed Contact
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Li-ion
Charger Model
No
Charger Replacement
60RA10
Included Charger
No

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 5, Overall Height 12 1/8 cm, Overall Length 2 5/8 in, Overall Width 8 1/8 cm, Weight 0.7 kg, Wireless Tool Tracking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.