Zoro Homepage

Battery Charger, 120V AC, (1) 18V

  • Mfr # 1000001656

  • Zoro # G7808574


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
60RA10, 60RA11
Number of Ports
1
Charger Class
Rapid
Charge Time
60 min
Charging Port Voltage
18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000001656
Zoro #
G7808574
UPC #
-
Country of Origin
Germany

Details

Item
Battery Charger
For Use With
60RA10, 60RA11
Number of Ports
1
Charger Class
Rapid
Charge Time
60 min
Charging Port Voltage
18V
Indicator Light
Yes
Plug Type
Two-Prong
Charger Input Voltage
120V
Battery Capacity Charged in 1-Hour
4 Ah
Wireless Tool Tracking
No
For Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity 3.0 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 60RA10, 60RA11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.