Zoro Homepage

Bucket Oiler, For Mfr. No. 71259L

  • Mfr # 70753

  • Zoro # G9179829


product price: $458.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 71259L
Application
Used as Heavy-Duty Steel Drip Pan for Threading
Pipe Threading Accessory Grouping
Oiling Accessories
Features
Heavy-Duty Steel Drip Pan for Threading, Lightweight, Portable, Sturdy Construction for Leak Proof Use
Pipe Threading Product Grouping
Pipe Threading Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70753
Zoro #
G9179829
UPC #
767676707533
Country of Origin
China

Dimensions

For Nominal Pipe Size
No Pipe

Details

Item
Bucket Oiler
For Use With
Mfr. No. 71259L
Application
Used as Heavy-Duty Steel Drip Pan for Threading
Pipe Threading Accessory Grouping
Oiling Accessories
Features
Heavy-Duty Steel Drip Pan for Threading, Lightweight, Portable, Sturdy Construction for Leak Proof Use
Pipe Threading Product Grouping
Pipe Threading Accessories
Capacity
1 gal.
Pipe Threading Accessories - Item
Bucket Oiler
Includes
Rust Proof Strainer
Product Type
Bucket Oiler
Compatible Mfr. Model No.
70905, 70840, 71272, 01922, 71259L, 71453
Compatible Threader Series
Supertronic 1250, Supertronic 2000
Compatible Threader Mfr. Model No.
70905, 70840, 71272, 01922, 71259L, 71453
Compatible Manufacturer Part Number
70905, 70840, 71272, 01922, 71259L, 71453
Compatible Threader Manufacturer Part Number
70905, 70840, 71272, 01922, 71259L, 71453

Description

Bucket Oiler, Compatible Threader Grainger Part Number 4ETA3, 53RE84, 53RE88, 60PZ81, 60PZ82, 761X64, Compatible Threader Manufacturer Part Number 70905, 70840, 71272, 01922, 71259L, 71453, Compatible Threader Series Supertronic 1250, Supertronic 2000, Product Type Bucket Oiler, Features Heavy-Duty Steel Drip Pan for Threading, Lightweight, Portable, Sturdy Construction for Leak Proof Use, For Use With Mfr. No. 71259L, Includes Rust Proof Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.