Zoro Homepage

Bulb Auger Long 16Mm

  • Mfr # 72158

  • Zoro # G7145609


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
5/8 in Spirals
Material
Steel
Connection Size
5/8 in
Size
5/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72158
Zoro #
G7145609
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
5/8 in
Size
5/8 in
Overall Length
19 5/8 in
Maximum Drain Line Inside Diameter
2 15/16 in
Head Width/Diameter
28 mm
Minimum Drain Line Inside Diameter
1 9/16 in

Details

Item
Drain Cleaning Auger
For Use With
5/8 in Spirals
Material
Steel
Number of Pieces
1
Head Type
Bulb Auger
Application
Janitorial Services, Pipe Cleaners, Plumbers
Drain Line Capacity I.D.
2 in to 4 in
Compatible Cleaner Series
R600, RODRUM S
Product Type
Augers
Compatible Cleaner Manufacturer Part Number
1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V

Description

Drain Cleaning Auger, Head Type Bulb Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 1 9/16 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, For Use With 5/8 in Spirals, Head Width/Diameter 28 mm, Material Steel, Overall Length 19 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.