Chain Pipe Wrench, 12" Overall Length
Mfr # 70235
Zoro # G9180005
product price: $73.19
/eaKey Features
Pipe Capacity
1/8 in to 4 in
Chain Length
12 in
Overall Length
12 in
Jaw Type
Single End
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70235
Zoro #
G9180005
UPC #
-
Country of Origin
Spain
Dimensions
Chain Length
12 in
Overall Length
12 in
Outside Dia. Tubing
4 in
Handle Length
12 in
Minimum Pipe Diameter
1/8 in
For Outside Diameter
4 in
Details
Item
Chain Wrench
Pipe Capacity
1/8 in to 4 in
Jaw Type
Single End
Handle Material
Steel
Jaw Material
Alloy Steel
Nonsparking
No
Color
Red
Handle Color
Red
Single End/Double End
Single End
Description
Chain Wrench, Steel, For Outside Diameter 4 in, Minimum Pipe Diameter 1/8 in, Overall Length 12 in, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.