Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Pipe Wrench, 37 1/2 in OL

  • Mfr # 70244

  • Zoro # G1954070


product price: $390.59
/ea
Free Shipping & Returns

Key Features

Chain Length
23 in
Overall Length
37 1/2 in
Handle Material
Steel
Jaw Material
Steel
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70244
Zoro #
G1954070
UPC #
-
Country of Origin
Spain

Dimensions

Chain Length
23 in
Overall Length
37 1/2 in
Outside Dia. Tubing
4 in
For Outside Diameter
4 in

Details

Item
Chain Pipe Wrench
Handle Material
Steel
Jaw Material
Steel
Handle Type
Straight
Chain Material
Steel
Color
Red
Single End/Double End
Single End
Handle Color
Red
Finish
Natural
Non-Magnetic
No
Nonsparking
No
Corrosion Resistant
No

Description

Chain Pipe Wrench, Steel, For Outside Diameter 4 in, Overall Length 37 1/2 in, Straight, Nonsparking No, Non-Magnetic No, Chain Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.