Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain-Spinning Head Wihtout Ring With 2 Chains 22Mm

  • Mfr # 72284

  • Zoro # G7145943


product price: $360.99
/ea
Free Shipping & Returns

Key Features

For Use With
7/8 in Spirals
Material
Steel
Connection Size
7/8 in
Size
7/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72284
Zoro #
G7145943
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
7/8 in
Size
7/8 in
Minimum Drain Line Inside Diameter
3 15/16 in
Head Width/Diameter
50 mm
Maximum Drain Line Inside Diameter
5 7/8 in

Details

Item
Drain Cleaning Cutter
For Use With
7/8 in Spirals
Material
Steel
Number of Pieces
1
Head Type
Chain Knocker
Application
Drain Cleaners, Janitors, Plumbers
Drain Line Capacity I.D.
2 in to 4 in
Product Type
Chain Knockers
Compatible Cleaner Series
R600, RODRUM S
Compatible Cleaner Manufacturer Part Number
1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V
Cutter Type
Chain Knocker

Description

Drain Cleaning Cutter, Head Type Chain Knocker, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type Chain Knocker, For Use With 7/8 in Spirals, Head Width/Diameter 50 mm, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.