Zoro Homepage

Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm)

  • Mfr # 72275

  • Zoro # G7145855


product price: $170.99
/ea
Free Shipping & Returns

Key Features

For Use With
7/8 in Spirals
Material
Spring Steel
Connection Size
7/8 in
Size
7/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72275
Zoro #
G7145855
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
7/8 in
Size
7/8 in
Head Width/Diameter
45 mm
Maximum Drain Line Inside Diameter
4 15/16 in
Minimum Drain Line Inside Diameter
3 15/16 in

Details

Item
Drain Cleaning Cutter
For Use With
7/8 in Spirals
Material
Spring Steel
Number of Pieces
1
Application
Drain Cleaners, Janitors, Plumbers
Head Type
4-Blade Cutter
Number of Blades
2
Drain Line Capacity I.D.
2 in to 4 in
Product Type
Cutters
Compatible Cleaner Series
R600, RODRUM S
Cutter Type
4-Blade Cutter
Compatible Cleaner Manufacturer Part Number
1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V

Description

Drain Cleaning Cutter, Head Type 4-Blade Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 15/16 in, Minimum Drain Line Inside Diameter 3 15/16 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72869V, Application Drain Cleaners, Janitors, Plumbers, Cutter Type 4-Blade Cutter, For Use With 7/8 in Spirals, Head Width/Diameter 45 mm, Material Spring Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.