Zoro Homepage

Cutter Wheel

  • Mfr # 00157

  • Zoro # G600980570


product price: $23.59
/ea

Key Features

For Use With
Collins 22A
Application
Pipe
Pipe Threading Accessory Grouping
Spare Cutter Wheel
Pipe Threading Accessories - Item
Cutter Wheel
For Nominal Pipe Size
1/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00157
Zoro #
G600980570
UPC #
767676001570
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/8 in to 2 in
Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1/8 in

Details

Item
Cutter Wheel
For Use With
Collins 22A
Application
Pipe
Pipe Threading Accessory Grouping
Spare Cutter Wheel
Pipe Threading Accessories - Item
Cutter Wheel
Pipe Threading Product Grouping
Pipe Threading Accessories
Product Type
Cutter Wheel
Compatible Mfr. Model No.
00579
Compatible Threader Series
Classic 22A
Compatible Threader Mfr. Model No.
00579
Compatible Threader Manufacturer Part Number
00579
Compatible Manufacturer Part Number
00579

Description

Cutter Wheel, Compatible Threader Grainger Part Number 4ERY9, Compatible Threader Manufacturer Part Number 00579, Compatible Threader Series Classic 22A, Product Type Cutter Wheel, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, For Use With Collins 22A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.