Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter Wheel for 2Se/50R/4Se

  • Mfr # 04510

  • Zoro # G0845271


product price: $54.89
/ea

Key Features

For Use With
63005 Ropower 50R, 63004 Supertronic 2SE
Application
Pipe
Pipe Threading Accessory Grouping
Spare Cutter Wheel
Pipe Threading Accessories - Item
Cutter Wheel
Pipe Threading Product Grouping
Pipe Threading Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04510
Zoro #
G0845271
UPC #
767676045109
Country of Origin
Japan

Dimensions

For Nominal Pipe Size
1/8 in to 2 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in

Details

Item
Cutter Wheel
For Use With
63005 Ropower 50R, 63004 Supertronic 2SE
Application
Pipe
Pipe Threading Accessory Grouping
Spare Cutter Wheel
Pipe Threading Accessories - Item
Cutter Wheel
Pipe Threading Product Grouping
Pipe Threading Accessories
Compatible Threader Series
Ropower 50R, Supertronic 2SE, Supertronic 4SE
Compatible Mfr. Model No.
63004, 63005, 63006
Product Type
Cutter Wheel
Compatible Threader Mfr. Model No.
63004, 63005, 63006
Compatible Threader Manufacturer Part Number
63004, 63005, 63006
Compatible Manufacturer Part Number
63004, 63005, 63006

Description

Cutter Wheel, Compatible Grainger Part Number 4ERZ4, 4ETA1, 60PZ78, Compatible Mfr. Model No. 63004, 63005, 63006, Compatible Threader Series Ropower 50R, Supertronic 2SE, Supertronic 4SE, Product Type Cutter Wheel, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, For Use With 63005 Ropower 50R, 63004 Supertronic 2SE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.