Zoro Homepage

Deburr Tool, Pencil, Shank 1/8 In, 6 In L

  • Mfr # 21660

  • Zoro # G2990337


product price: $18.79
/ea

Key Features

Material
High Speed Steel
Features
Disposable, Pocket Clip
Series
UNIGRAT
Blade Material
High Speed Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21660
Zoro #
G2990337
UPC #
-
Country of Origin
China

Details

Item
Deburring Tool
Material
High Speed Steel
Features
Disposable, Pocket Clip
Series
UNIGRAT
Blade Material
High Speed Steel
Color
Red
Surface Application
Outer Tube Edge
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Steel

Description

Deburring Tool, Product Type Deburring Hand Tool, Surface Application Outer Tube Edge, Blade Material High Speed Steel, Blade Trade Number Not Applicable, Color Red, Number of Blades 1, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Steel, Series UNIGRAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.