Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deburring Tool, Overall Length 7"

  • Mfr # 21655

  • Zoro # G9179899


product price: $29.39
/ea

Key Features

Type
Tool
Shank Size (In.)
1 in
Tool Dia. (In.)
1 in
Overall Length (In.)
7 in
Cutting Capacity/Material
1/8 in to Infinity, Aluminum, Copper, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21655
Zoro #
G9179899
UPC #
-
Country of Origin
China

Dimensions

Shank Size (In.)
1 in
Tool Dia. (In.)
1 in
Overall Length (In.)
7 in

Details

Item
Deburring Tool
Type
Tool
Cutting Capacity/Material
1/8 in to Infinity, Aluminum, Copper, Steel
Construction
Stainless Steel Blade and Plastic Handle
Operation
Ideal for Deburring of Edges, Pipes, Steel, Aluminum, Brass, Copper Sheets, Cast Iron and Plastic Plates, Internal Reamer
Series
GRATFIX
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Steel
Surface Application
Outer Tube Edge
Blade Material
High Speed Steel
Color
Red

Description

If you need to deburr metal edges, the Rothenberger 21655 Deburring Tool is an essential. It features a stainless steel blade and plastic handle for easy use. This tool has a cutting capacity of 1/8 in to infinity and can be used on aluminum, copper and steel materials. The blade is made of stainless steel while the handle is made of plastic. With a 1 in shank size and overall length of 7 in., this tool can reach difficult areas. It has a 1 in tool diameter. The Rothenberger Pipe Deburring Tool will prove useful when it comes to deburring metal edges around pipes and other metals surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.