Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Auger, Steel

  • Mfr # 72159

  • Zoro # G816249911


product price: $35.79
/ea

Key Features

Maximum Drain Line Inside Diameter
2 15/16 in
Product Type
Augers
Minimum Drain Line Inside Diameter
15/16 in
Head Type
Drop Head Auger
Drain Line Capacity I.D.
2 in to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72159
Zoro #
G816249911
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Drain Line Inside Diameter
2 15/16 in
Minimum Drain Line Inside Diameter
15/16 in
Size
5/8 in
Connection Size
5/8 in
Head Width/Diameter
24 mm

Details

Product Type
Augers
Head Type
Drop Head Auger
Drain Line Capacity I.D.
2 in to 4 in
Item
Drain Cleaning Auger
Compatible Cleaner Series
R600, RODRUM S
Application
Janitorial Services, Pipe Cleaners, Plumbers
Number of Pieces
1
For Use With
5/8 in Spirals
Material
Steel
Compatible Cleaner Manufacturer Part Number
1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V

Description

Drain Cleaning Auger, Head Type Drop Head Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 2 15/16 in, Minimum Drain Line Inside Diameter 15/16 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, For Use With 5/8 in Spirals, Head Width/Diameter 24 mm, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.