Zoro Homepage

Drain Cleaning Cable, 24.6 ft L

  • Mfr # 72412

  • Zoro # G7747878


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 25 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72412
Zoro #
G7747878
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
5/8 in
Size
5/8 in x 25 ft
Minimum Drain Line Inside Diameter
4/5 in
Cable Length
24.6 ft
Maximum Drain Line Inside Diameter
2 in
Cable Diameter
5/16 in

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Auger
Max. Run
25 ft
Cable Type
5/16 in x 24.6 ft Hollow Core
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Product Type
Spiral
Core Type
Hollow Core
Head Type
Bulb
Application
Drain Cleaning, HVAC Companies, Janitors
Cable Material
Steel
Compatible Machine Type
Drum Machines
Cable End Type
Bulb Auger
Compatible Cleaner Series
R600 Drum Adapters

Description

Drain Cleaning Cable, Product Type Spiral, Compatible Machine Type Drum Machines, Compatible Cleaner Series R600 Drum Adapters, Maximum Drain Line Inside Diameter 50 mm, Minimum Drain Line Inside Diameter 20 mm, Cable Diameter 5/16 in, Cable Length 24.6 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Drain Cleaning, HVAC Companies, Janitors, Cable Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.