Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 7.5 ft L

  • Mfr # 72431

  • Zoro # G305916041


product price: $52.89
/ea

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 7.55 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72431
Zoro #
G305916041
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
5/8 in
Size
5/8 in x 7.55 ft
Maximum Drain Line Inside Diameter
5 in
Minimum Drain Line Inside Diameter
2 in
Cable Length
7.5 ft
Cable Diameter
5/8 in

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
7.55 ft
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Product Type
Pipe Cleaning Spiral
Cable Type
5/8 in x 7.5 ft Hollow Core
Core Type
Hollow Core
Application
Janitorial Services, Pipe Cleaners, Plumbers
Cable Material
Steel
Cable End Type
Coupling
Coupling Type
T-Nut
Compatible Machine Type
Sectional Machines
Compatible Cleaner Series
R550, R600

Description

Drain Cleaning Cable, Product Type Pipe Cleaning Spiral, Compatible Machine Type Sectional Machines, Compatible Cleaner Series R550, R600, Maximum Drain Line Inside Diameter 125 mm, Minimum Drain Line Inside Diameter 50 mm, Cable Diameter 5/8 in, Cable Length 7.5 ft, Core Type Hollow Core, Cable End Type Coupling, Application Janitorial Services, Pipe Cleaners, Plumbers, Cable Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.