Zoro Homepage

Drain Cleaning Cable, 7.55 ft L

  • Mfr # R11372433R

  • Zoro # G7748438


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 7.55 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R11372433R
Zoro #
G7748438
UPC #
4004625724330
Country of Origin
Germany

Dimensions

Connection Size
5/8 in
Size
5/8 in x 7.55 ft
Cable Diameter
5/8 in
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Length
7.6 ft

Details

Item
Drain Cleaning Cable
For Use With
Drain Cleaning Machines
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Max. Run
7.55 ft
Cable Type
5/8 in x 7.6 ft Plastic Core
Product Type
Drain Cleaning Cable
Cable Material
Steel
Core Type
Plastic Core
Cable End Type
Coupling
Compatible Cleaner Series
R600
Compatible Machine Type
Sectional Machines

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series R600, Cable Type Sectional, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/8 in, Cable Length 7.6 ft, Core Type Plastic Core, Cable End Type Coupling, Cable Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.