Zoro Homepage

Drain Cleaning Cutter, Steel

  • Mfr # 72191

  • Zoro # G7745242


product price: $325.99
/ea
Free Shipping & Returns

Key Features

For Use With
5/8 in Spirals
Material
Steel
Connection Size
5/8 in
Size
5/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72191
Zoro #
G7745242
UPC #
-
Country of Origin
Hungary

Dimensions

Connection Size
5/8 in
Size
5/8 in
Maximum Drain Line Inside Diameter
3 in
Head Width/Diameter
40 mm
Minimum Drain Line Inside Diameter
2 in

Details

Item
Drain Cleaning Cutter
For Use With
5/8 in Spirals
Material
Steel
Number of Pieces
1
Number of Blades
1
Drain Line Capacity I.D.
2 in to 3 in
Cutter Type
Drill Head Cutter
Product Type
Cutters
Compatible Cleaner Manufacturer Part Number
1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V
Compatible Cleaner Series
R600, RODRUM S
Application
Janitorial Services, Pipe Cleaners, Plumbers
Head Type
Drill Head Cutter

Description

Drain Cleaning Cutter, Head Type Drill Head Cutter, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, Application Janitorial Services, Pipe Cleaners, Plumbers, Cutter Type Drill Head Cutter, For Use With 5/8 in Spirals, Head Width/Diameter 40 mm, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.