Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Set, 2 Augers, 2 Cutters

  • Mfr # 72937

  • Zoro # G906599001


product price: $270.99
/ea
Free Shipping & Returns

Key Features

For Use With
5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
Material
Steel
Connection Size
5/8 in
Size
5/8 in
Includes
16 mm Blade Cutter, 16 mm Bulb Auger, 16 mm Cross-Blade Cutter, 16 mm Separating Pin, 16 mm Straight Auger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72937
Zoro #
G906599001
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size
5/8 in
Size
5/8 in
Minimum Drain Line Inside Diameter
13/16 in
Maximum Drain Line Inside Diameter
5 7/8 in

Details

Item
Drain Cleaning Set
For Use With
5/8 in Connection Drain Cleaning Sprials and Drain Cleaning Machines
Material
Steel
Includes
16 mm Blade Cutter, 16 mm Bulb Auger, 16 mm Cross-Blade Cutter, 16 mm Separating Pin, 16 mm Straight Auger
Cutter Type
Spade Cutter, 4-Blade Cutter
Number of Cables
0
Auger Type
Bulb Auger, Straight Auger
Cable Material
Steel
Application
Drain Cleaners, Janitorial, Plumbing
Number of Augers
2
Coupling Type
T-Slot
Product Type
Drain Cleaning Tool Set
Number of Cutters
2
Compatible Cleaner Series
R600

Description

Drain Cleaning Set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series R600, Number of Augers 2, Auger Type Bulb Auger, Straight Auger, Number of Cutters 2, Cutter Type Spade Cutter, 4-Blade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 5 7/8 in, Minimum Drain Line Inside Diameter 13/16 in, Application Drain Cleaners, Janitorial, Plumbing, Cable Material Steel, Connection Size 5/8 in, Coupling Type T-Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.