Shop ROTHENBERGER
See all product information
Create Account
Drum Cleaning Machine, 270RPM, Corded
- Mfr # 1000004321
- Zoro # G423924362
product price:Â
$
1,286.99
/ea
Free Shipping & Returns
Key Features
Cable Length
75 ft
Machine Type
Drain Cleaning Machine
Features
Compact, Enclosed Spiral Drum, Ergonomic Design, More Comfortable for the user
Reversible
Yes
Feed Type
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1000004321
- Zoro #
- G423924362
- UPC #
- 767676043211
- Country of Origin
- Germany
- Item
- Drum Cleaning Machine
- Machine Type
- Drain Cleaning Machine
- Features
- Compact, Enclosed Spiral Drum, Ergonomic Design, More Comfortable for the user
- Reversible
- Yes
- Includes
- 4-Blade Cutter, Grease Cutter
- Feed Type
- Automatic
- Horsepower
- 1/2 hp
- Maximum Operating Speed
- 270 RPM
- Application
- Hotels, Janitorial Services, Pipe Cleaners, Private Households, Public Buildings, Restaurants, Sanitary Companies
- Switch Type
- Foot
- Carrying Capability
- Wheeled
- Number of Augers Included
- 3
- Voltage
- 110 V
- Core Type Included - Cable A
- Heavy-Duty Wind
- Phase
- Single-Phase
- Frequency
- 60 Hz
- Plug Type
- Three-Prong
- Maximum Drum Capacity
- 75 ft of 3/8 in Driven Drain Cleaner
- Power Source
- Corded
- Head Type
- 4-Blade Cutter, C Cutter, Grease Cutter
- Number of Cables Included
- 1
- Tool Weight
- 60 lb
Dimensions
- Cable Length
- 75 ft
- Overall Width
- 15.55 in
- Cable Diameter Included -Cable A
- 3/8 in
- Maximum Drain Line Inside Diameter
- 4 in
- Minimum Drain Line Inside Diameter
- 1 in
- Overall Length
- 23.62 in
- Overall Height
- 36.61 in
- Fits Chest Size
- Compact, Enclosed Spiral Drum, Ergonomic Design, More Comfortable for the user
- Length
- 23.62 in
Description
Drum Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 in, Number of Cables Included 1, Number of Augers Included 3, Number of Cutters Included Not Applicable, Maximum Operating Speed 270 RPM, Horsepower 1/2 hp, Tool Series Not Applicable, Tool Weight 60 lb, Voltage 110 V, Application Hotels, Janitorial Services, Pipe Cleaners, Private Households, Public Buildings, Restaurants, Sanitary Companies, Cable Length 75 ft, Carrying Capability Wheeled
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.