Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw, Diameter:6 5/8", Cobalt 8

  • Mfr # 126168

  • Zoro # G7748383


product price: $61.89
/ea

Key Features

Tooth Material
Cobalt 8
Max. Cutting Depth
38 mm
Arbor Design
Arbor Not Included
Thread Size
1/2"
Teeth per Inch
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126168
Zoro #
G7748383
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth
38 mm
Thread Size
1/2"
Saw Dia.
6 5/8 in
Overall Diameter
6 5/8 in
Cutting Depth - Maximum
1 1/2 in

Details

Tooth Material
Cobalt 8
Item
Hole Saw
Arbor Design
Arbor Not Included
Teeth per Inch
6
Impact Rated
Not Impact Rated
Primary Material Application
General Purpose
Materials Cut
Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel
For Workpiece Material
Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel
Primary Saw Application
Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel, Arbor Design Arbor Not Included, Tooth Material Cobalt 8, Saw Dia. 6 5/8 in, Teeth per Inch 6, Max. Cutting Depth 38 mm, Impact Rated Not Impact Rated, Thread Size 5/8-18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.