Zoro Homepage

Hole Saw, Diameter:6 5/8", HighSpeedSteel

  • Mfr # 106168

  • Zoro # G610862880


product price: $30.49
/ea

Key Features

Tooth Material
High Speed Steel
Max. Cutting Depth
38 mm
Arbor Design
Arbor Not Included
Thread Size
1/2"
Teeth per Inch
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106168
Zoro #
G610862880
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth
38 mm
Thread Size
1/2"
Saw Dia.
6 5/8 in
Overall Diameter
6 5/8 in
Cutting Depth - Maximum
1 1/2 in

Details

Tooth Material
High Speed Steel
Arbor Design
Arbor Not Included
Teeth per Inch
6
Primary Material Application
General Purpose
Impact Rated
Not Impact Rated
Item
Hole Saw
Materials Cut
Aluminum, Brass, Bronze, Plastic, Steel
For Workpiece Material
Aluminum, Brass, Bronze, Plastic, Steel

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Brass, Bronze, Plastic, Steel, Arbor Design Arbor Not Included, Tooth Material High Speed Steel, Saw Dia. 6 5/8 in, Teeth per Inch 6, Max. Cutting Depth 38 mm, Impact Rated Not Impact Rated, Thread Size 5/8-18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.