Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Kit, 6pcs, Sizes:16.5 mm-32.5 mm

  • Mfr # 105302

  • Zoro # G7747528


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Application
Construction, General Purpose, Metal, Plastic
Max. Cutting Depth
10 mm
Arbor Design
Arbor Not Included
Thread Size
3/8"- 63/64", 3/8"-1 17/64", 3/8"-19/32", 3/8"-25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105302
Zoro #
G7747528
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth
10 mm
Thread Size
3/8"- 63/64", 3/8"-1 17/64", 3/8"-19/32", 3/8"-25/32"
Shank Size
1/4 in
Pilot Drill Size
6 mm dia X 52 mm L
Hole Saw Sizes (Hole Saws)
16 1/2 mm, 20 mm, 25 1/2 mm, 32 1/2 mm
Saw Size Range
5/8 in to 1 1/4 in
Cutting Depth - Maximum
10 mm
Pilot Drill Diameter
6 mm
Pilot Drill Length
52 mm
Hole Saw Size - Maximum
32 1/2 mm
Hole Saw Size - Minimum
16 1/2 mm

Details

Tooth Material
Carbide Tipped
Application
Construction, General Purpose, Metal, Plastic
Arbor Design
Arbor Not Included
Teeth per Inch
2.5
Number of Hole Saws
4
Primary Material Application
Metal
Impact Rated
Not Impact Rated
Item
Hole Saw Kit
Shank Shape
Hex
Materials Cut
Brass
Number of Pieces
6
For Workpiece Material
Brass

Description

Hole Saw Kit, Primary Material Application Metal, Materials Cut Brass, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Teeth per Inch 2.5, Max. Cutting Depth 10 mm, Impact Rated Not Impact Rated, Number of Hole Saws 4, Saw Size Range 5/8 in to 1 1/4 in, Hole Saw Sizes (Hole Saws) 16 1/2 mm, 20 mm, 25 1/2 mm, 32 1/2 mm, Thread Size 3/8 In.- 63/64 In., 3/8 In.-1 17/64 In., 3/8 In.-19/32 In., 3/8 In.-25/32 In., Shank Size 1/4 in, Pilot Drill Size 6 mm dia X 52 mm L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.