Shop ROTHENBERGER

Manual Ratchet Pipe Threader, 1/2" to 2"

  • Mfr # 70905
  • Zoro # G9179856

product price: 
$
1,064.99
/ea
Free Shipping & Returns

Key Features

Functions With
Pipes
Pipe Thread Type
NPT
Threads per Inch
14. 11-1/2
Bolt Size
No Bolt
Rod Size
No Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70905
Zoro #
G9179856
UPC #
04004625709085
Country of Origin
Spain

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Bolt Size
No Bolt
Rod Size
No Rod
Tubing Size
No Tubing
Tool Length
36 in
Die Sizes
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Compatible Minimum Pipe Size
1/2 in
Die Head Sizes
1/2 in to 2 in
Compatible Maximum Pipe Size
2 in
Fits Chest Size
Lockable Ratchet Direction Reversal, Locking Retainer

Details

Item
Manual Ratchet Pipe Threader
Functions With
Pipes
Pipe Thread Type
NPT
Threads per Inch
14. 11-1/2
Manual Pipe Threading Die Heads Included
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Pipe Equipment Series
SUPER CUT
Capacity
1/2" to 2"
Pipe Threading Product Grouping
Manual Pipe Threaders
Manual Pipe Threading Dies Included
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Thread Type
NPT
Application
Pipe Threading
Includes
1 1/2 in Die, 1 1/4 in Die, 1 in Die, 1/2 in Die, 2 in Die, 3/4 in Adapter for 1 1/2 in and 2 in Dies, Die Head, Locking Retainer, Offset Lever
Features
Lockable Ratchet Direction Reversal, Locking Retainer
Ratcheting
Yes
Pipe Threading - Item
Manual Ratchet Pipe Threader Kit
Number of Dies
6
Compatible Material Type
Galvanized, Plastic
Die Material
Steel
Number of Die Heads
6
Threader Type
Ratchet Pipe Threader Kit
Series
Super Cut

Description

Manual Ratchet Pipe Threader, Compatible Minimum Pipe Size 1/2 in, Compatible Maximum Pipe Size 2 in, Die Sizes 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Die Head Sizes 1/2 in to 2 in, Includes 1 1/2 in Die, 1 1/4 in Die, 1 in Die, 1/2 in Die, 2 in Die, 3/4 in Adapter for 1 1/2 in and 2 in Dies, Die Head, Locking Retainer, Offset Lever, Application Pipe Threading, Thread Type NPT, Compatible Material Type Galvanized, Plastic, Die Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.