Zoro Homepage

Manual Roll Groover, 6 in Max. Pipe Size

  • Mfr # 1000000212

  • Zoro # G7747963


product price: $3,148.99
/ea
Free Shipping & Returns

Key Features

Depth Adjustment Type
1/2 in Ratchet
Actuation Type
Hand Pressure
Groover - Capacity
1 to 12 in
Groover Item
Manual Roll Groover
Groover Actuation Type
Hand Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000000212
Zoro #
G7747963
UPC #
-
Country of Origin
Spain

Dimensions

Depth Adjustment Type
1/2 in Ratchet
Maximum Compatible Pipe Size
6 in
Depth Adjustment Mechanism
Ratchet
Minimum Compatible Pipe Size
2 in

Details

Item
Manual Roll Groover
Actuation Type
Hand Pressure
Groover - Capacity
1 to 12 in
Groover Item
Manual Roll Groover
Groover Actuation Type
Hand Pressure
Includes
1/2 in Ratchet
Pipe Equipment Series
Rogroover
Product Type
Manual Pipe Roll Groover
Groover Type
Manual Roll Groovers
Compatible Pipe Schedule
10, 40
Grooving Capacities
2 to 6 in DIN EN 10255 Standard Steel Pipe

Description

Manual Roll Groover, Product Type Manual Pipe Roll Groover, Minimum Compatible Pipe Size 2 in, Maximum Compatible Pipe Size 6 in, Compatible Pipe Schedule 10, 40, Actuation Type Hand Pressure, Depth Adjustment Mechanism Ratchet, Groover Type Manual Roll Groovers, Grooving Capacities 2 to 6 in DIN EN 10255 Standard Steel Pipe, Includes 1/2 in Ratchet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.