Zoro Homepage

Nipple Chuck

  • Mfr # 00199

  • Zoro # G7745382


product price: $301.99
/ea
Free Shipping & Returns

Key Features

For Use With
Collins Pipe Threading Machines
Application
Pipe
Pipe Threading Accessory Grouping
Nipple Chuck Set
Pipe Threading Accessories - Item
Nipple Chuck
For Nominal Pipe Size
1/2 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00199
Zoro #
G7745382
UPC #
767676001990
Country of Origin
Japan

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in

Details

Item
Nipple Chuck
For Use With
Collins Pipe Threading Machines
Application
Pipe
Pipe Threading Accessory Grouping
Nipple Chuck Set
Pipe Threading Accessories - Item
Nipple Chuck
Pipe Threading Product Grouping
Pipe Threading Accessories
Compatible Threader Series
Classic 22A, Rhino, Thread-O-Matic
Product Type
Nipple Chuck
Compatible Mfr. Model No.
00579
Compatible Threader Mfr. Model No.
00579
Compatible Threader Manufacturer Part Number
00579
Compatible Manufacturer Part Number
00579

Description

Nipple Chuck, Compatible Grainger Part Number 4ERY9, Compatible Mfr. Model No. 00579, Compatible Threader Series Classic 22A, Rhino, Thread-O-Matic, Product Type Nipple Chuck, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, For Use With Collins Pipe Threading Machines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.