Zoro Homepage

Nipple Chuck, 6 sizes set

  • Mfr # 00089

  • Zoro # G7744481


product price: $2,918.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pipe Threading Machines
Application
Pipe
Pipe Threading Accessory Grouping
Nipple Chuck Set
For Nominal Pipe Size
1/2 in to 2 in
Pipe Threading Product Grouping
Pipe Threading Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00089
Zoro #
G7744481
UPC #
767676910865
Country of Origin
Taiwan, Province of China

Dimensions

For Nominal Pipe Size
1/2 in to 2 in
Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1/2 in

Details

Item
Nipple Chuck
For Use With
Pipe Threading Machines
Application
Pipe
Pipe Threading Accessory Grouping
Nipple Chuck Set
Pipe Threading Product Grouping
Pipe Threading Accessories
Pipe Threading Accessories - Item
Nipple Chuck
Product Type
Nipple Chuck
Compatible Threader Series
Classic 22A, Rhino, Thread-O-Matic
Compatible Mfr. Model No.
00579
Compatible Threader Mfr. Model No.
00579
Compatible Threader Manufacturer Part Number
00579
Compatible Manufacturer Part Number
00579

Description

Nipple Chuck, Compatible Threader Grainger Part Number 4ERY9, Compatible Threader Manufacturer Part Number 00579, Compatible Threader Series 44A, 66A machines, Collins Thread-o-Matic 22A, Product Type Nipple Chuck, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, For Use With Pipe Threading Machines, Includes Includes 6 sizes, Nipple Chuck sizes 1/2 In., 3⁄4 In., 1 In., 1.25 In., 1.5 In., 2 In. and an Extension Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.