Shop ROTHENBERGER
See all product information
Create Account
Pipe Cutter Stand, For 6RRU5/6RRU6
- Mfr # 00037
- Zoro # G5553387
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
Bolts to Floor for Stationary Support
Overall Width
17 in
Overall Depth
27 in
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00037
- Zoro #
- G5553387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 17 in
- Overall Depth
- 27 in
- Overall Height
- 30 in
- Overall Length
- 27 in
- Wire Rope Length
- 27 in
- Length
- 27 in
- Fits Chest Size
- Bolts to Floor for Stationary Support
Details
- Item
- Pipe Cutter Stand
- Material
- Steel
- Features
- Bolts to Floor for Stationary Support
- Stand/Cart Capacity
- 150 lb
- Pipe Threading Product Grouping
- Pipe Cutting Stands and Carts
- Pipe Cutter Stand Type
- Stationary
- Number of Legs
- 4
- Load Capacity
- 150 lb.
- Pipe Cutting Stands and Carts - Item
- Tube Bender Stand
- For Use With Mfr. Model Number
- 00033, Mfr. No. 00032
- Max. Leg Spread
- 17 in
- Weight Capacity
- 150 lb
- Compatible Use With
- 00032, 00033
- Product Type
- Pipe Cutting Machine Stand
- Leg Spread
- 17 in
- Shell Material
- Steel
Description
Pipe Cutter Stand, Product Type Pipe Cutting Machine Stand, Compatible Use With 00032, 00033, Overall Length 27 in, Overall Width 17 in, Overall Height 30 in, Weight Capacity 150 lb, Features Bolts to Floor for Stationary Support, Leg Spread 17 in, Material Steel, Number of Legs 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.