Pipe Cutter Wheel, For 6RRU5/6RRU6
Mfr # 00034R
Zoro # G7348591
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Material
High Speed Steel
Overall Length
4 in
Includes
Bearing, Wheel
Fits Brand
Rothenberger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00034R
Zoro #
G7348591
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Height
1.3 in
Overall Width
5.9 in
Details
Item
Cutter Wheel
Impact Rated
No
Material
High Speed Steel
Includes
Bearing, Wheel
Fits Brand
Rothenberger
For Use With Mfr. Model Number
00032, 00033, 00533, 00534
Head Material
Steel
For Use With
Collins E-Z Cutter
Product Type
Pipe Cutter Wheel
Compatible Mfr. Model No.
00032, 00033, 00533, 00534
Weight
1 lb
Compatible Threader Mfr. Model No.
00032, 00033, 00533, 00534
Compatible Manufacturer Part Number
00032, 00033, 00533, 00534
Compatible Threader Manufacturer Part Number
00032, 00033, 00533, 00534
Description
This Rothenberger 00034R Pipe Cutter Wheel is the replacement part you need. It is compatible with the following 00032, 00033, 00533, and 00534. The steel head material ensures long lasting use. For 6RRU5 and 6RRU6. The Rothenberger 00034R Pipe Cutter Wheel will get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.