Pipe Die, RH, 1/2 to 3/4 In, For 4ETA1, PK4, RHINO

  • Mfr # 89101

  • Zoro # G2913522


product price:  $176.99
/pk 4, $44.25/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
1/2 in to 3/4 in
Threads per Inch
14
Die Material/Type
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89101
Zoro #
G2913522
UPC #
-
Country of Origin
Japan

Dimensions

For Nominal Pipe Size
1/2 in to 3/4 in
Compatible Pipe Size
1/2 in to 3/4 in

Details

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
14
Die Material/Type
Alloy Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
Mfr. No. 63006
Number of Pieces in Set
4
Thread Type
NPT
Item
Replacement Pipe Die
Nominal Conduit/Pipe
1/2" to 3/4"
Number of Pieces
4
Threads Per Inch
14
Application
Pipe
Die Head Compatibility
Rothenberger Automatic Opening
Compatible Threader Series
Rhino, Supertronic 2SE, Supertronic 4SE
Compatible Die Head Manufacturer Part Number
63006
Compatible Threader Type
Threading Machine
Compatible Thread Direction
Right Hand
Die Material
Alloy Steel
Number of Dies
4
Compatible Material Type
Alloy, Conduit, Galvanized Steel, Iron, Steel

Description

Replacement Pipe Die, Compatible Pipe Size 1/2 in to 3/4 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Rothenberger Automatic Opening, Compatible Threader Series Rhino, Supertronic 2SE, Supertronic 4SE, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 63006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.