Zoro Homepage

Pipe Threading Dies, 2 in Max. Pipe Size

  • Mfr # 70850

  • Zoro # G7744929


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Die Heads and Dies
Pipe Threading - Item
Pipe Threading Dies
For Nominal Pipe Size
2 in
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70850
Zoro #
G7744929
UPC #
-
Country of Origin
Spain

Dimensions

For Nominal Pipe Size
2 in
Maximum Compatible Pipe Size
2 in

Details

Pipe Threading Product Grouping
Pipe Threading Die Heads and Dies
Pipe Threading - Item
Pipe Threading Dies
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand Threads
For Use With
Supertronic 1250, 2000 and Super Cut Models
Number of Pieces in Set
1
Thread Type
NPT
Item
Pipe Threading Dies
Compatible Thread Direction
Right Hand
Die Material
High Speed Steel
Number of Dies
1
Application
Pipe
Compatible Material Type
Alloy, Conduit, Galvanized Steel, Iron, Steel
Die Head Type
11R

Description

Pipe Threading Dies, Maximum Compatible Pipe Size 2 in, Thread Type NPT, Compatible Thread Direction Right Hand, Application Pipe, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Die Head Type 11R, Die Material High Speed Steel, For Use With Supertronic 1250, 2000 and Super Cut Models, Number of Dies 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.