Zoro Homepage

Pipe Threading Dies, NPT, 1 1/2 in

  • Mfr # 70945

  • Zoro # G7746021


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Threading Dies
For Nominal Pipe Size
1 1/2 in
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70945
Zoro #
G7746021
UPC #
-
Country of Origin
Spain

Dimensions

For Nominal Pipe Size
1 1/2 in
Compatible Pipe Size
1 1/2 in

Details

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Threading Dies
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand Threads
For Use With
Supertronic 1250, 2000 and Super Cut Models
Number of Pieces in Set
4
Thread Type
NPT
Item
Pipe Threading Dies
Die Material
High Speed Steel
Compatible Material Type
Alloy, Conduit, Galvanized Steel, Iron, Steel
Compatible Thread Direction
Right Hand
Threads Per Inch
11 1/2
Application
Pipe
Compatible Threader Type
Handheld Manual & Power Threaders
Number of Dies
4
Die Head Compatibility
Rothenberger Handheld
Compatible Threader Series
2000, Supercut, Supertronic 1250

Description

Pipe Threading Dies, Compatible Pipe Size 1 1/2 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger Handheld, Compatible Threader Series 2000, Supercut, Supertronic 1250, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.