Zoro Homepage

Pipe Threading Dies, NPT, 1 to 2 in

  • Mfr # 00126

  • Zoro # G7744728


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Threading Dies
For Nominal Pipe Size
1 in to 2 in
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00126
Zoro #
G7744728
UPC #
767676001266
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1 in to 2 in
Compatible Pipe Size
1 in to 2 in

Details

Pipe Threading Product Grouping
Pipe Threading Dies
Pipe Threading - Item
Pipe Threading Dies
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand Threads
For Use With
Ridgid 300 Series and Ropower 50R
Number of Pieces in Set
4
Item
Pipe Threading Dies
Thread Type
NPT
Compatible Thread Direction
Right Hand
Die Material
High Speed Steel
Number of Dies
4
Application
Pipe
Threads Per Inch
11 1/2
Compatible Threader Series
Ropower 50R
Die Head Compatibility
Rothenberger R Series
Compatible Threader Type
Threading Machine
Compatible Material Type
Alloy, Conduit, Galvanized Steel, Iron, Steel

Description

Pipe Threading Dies, Compatible Pipe Size 1 in to 2 in, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Rothenberger R Series, Compatible Threader Series Ropower 50R, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.