Zoro Homepage

Pipe Threading Stand For 4ETA1

  • Mfr # 00548A

  • Zoro # G0839185


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Tool Tray
Overall Width
47 in
Overall Depth
26 in
Overall Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00548A
Zoro #
G0839185
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
47 in
Overall Depth
26 in
Overall Height
25 in
Wheel Dia.
10 in
Overall Length
26 in
Wheel Diameter
10 in

Details

Item
Cart
Material
Steel
Features
Tool Tray
For Use With
No. 4ETA1 Pipe Threading Machine
Wheel Type
Semi-Pneumatic
Number of Legs
2
Load Capacity
400 lb.
Max. Leg Spread
26 in
For Use With Mfr. Model Number
T-72, TS-72G-6, TS-72G, TS-72-6, TS-72-3-G-3, TS-72, T-72G-6, T-72G, T-72-6, T-72-3-G-3
Stand/Cart Capacity
400 lb
Pipe Threading Product Grouping
Pipe Threading Machine Stands
Threading Stand Type
Cart
Pipe Threading - Item
Threading Machine Stand
Stand Type
Open Wheeled with Tool Tray
Weight Capacity
400 lb
Compatible Mfr. Model No.
550
Wheel Material
Rubber
Leg Spread
26 in
Compatible Threader Series
Supertronic 4SE
Number of Wheels
2
Product Type
Cart
Compatible Threader Mfr. Model No.
550
Compatible Threader Manufacturer Part Number
550
Compatible Manufacturer Part Number
550

Description

Cart, Product Type Cart, Compatible Threader Series Supertronic 4SE, Compatible Threader Manufacturer Part Number 550, Weight Capacity 400 lb, Folding Dimensions Not Applicable, Compatible Threader Grainger Part Number 4ETA1, Features Tool Tray, Leg Spread 26 in, Material Steel, Number of Legs 2, Number of Wheels 2, Overall Height 25 in, Overall Length 26 in, Overall Width 47 in, Wheel Diameter 10 in, Wheel Material Rubber, Wheel Type Semi-Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.